Deep Strut - Back To Back, Steel, Holes, Defender, 1-5/8" x 3-1/4" x 10'

Item #: 1146946

Cat #: P1001T 10DF

UPC: 786364051826

$ 16.21 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Series: Defender, Gauge: 12, Length: 10 feet. Color: Silver.

Overview

Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Series: Defender, Gauge: 12, Length: 10 feet. Color: Silver.
Also known as: 786364051826, P1001T 10DF, PSTP1001T10DF

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Plain
Material: Steel
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Height: 3 1/4 in