KIL GECCT-2-6TB GECCT-2 W/ 6

Item #: 1146939

Cat #: GECCT-2-6TB

UPC: 783936210384

$ 273.53 EA
Company wide:
0 in stock
GEC-TB 2-3/4" ID RD Body, "C" 3/4" Hubs, Qty 8, 2.5mm2 #12 AWG Panel Mount, UL/CSA, CL I, II, III, BCDEFG, Type 4 IP66, Terminal Box

Overview

GEC-TB 2-3/4" ID RD Body, "C" 3/4" Hubs, Qty 8, 2.5mm2 #12 AWG Panel Mount, UL/CSA, CL I, II, III, BCDEFG, Type 4 IP66, Terminal Box
Also known as: 783936210384, GECCT-2-6TB, KILGECCT26TB

Features & Benefits

  • Water shedding cover-suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Weather-resistant finish.
  • Green ground screw standard in all boxes.
  • Weidmuller 6 point MK3 terminal block is mounted inside box on raised X type pad.
  • Box and cover are made of copper free aluminum.

Specifications

No Specifications Available