
1-1/2" GEB Outlet Body, X-Type, Aluminum
Item #: 1146929
Cat #: GEBX-5
UPC: 783936114859
$ 488.79 EA
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch GEB Outlet Body, X-Type, Aluminum
Overview
1-1/2 Inch GEB Outlet Body, X-Type, Aluminum
Suitable for NEMA 4X applications. Integral mounting lugs. Green ground screw standard. External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling. Taper threaded hubs provide ground continuity.
Also known as: 783936114859, GEBX-5, KILGEBX5
Features & Benefits
- Suitable for NEMA 4X applications
- Integral mounting lugs
- Green ground screw standard
- External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling
- Taper threaded hubs provide ground continuity
- External threaded body for additional wiring room
- Includes cover and gasket
Specifications
| Size: | 1 1/2 in |
| Material: | Aluminum |
| Size: | 1 1/2 in |
| Material: | Aluminum |