1" GEB Outlet Body, T Type, Aluminum

Item #: 1146914

Cat #: GEBT-3

UPC: 783936114798

$ 360.86 EA
Company wide:
0 in stock
Documents & Guides
KIL GEBT-3 OUTLET BODY 1 AL T

Overview

KIL GEBT-3 OUTLET BODY 1 AL T
Also known as: 783936114798, GEBT-3, KILGEBT3

Features & Benefits

  • Suitable for NEMA 4X applications
  • Integral mounting lugs
  • Green ground screw standard
  • External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling
  • Taper threaded hubs provide ground continuity
  • External threaded body for additional wiring room
  • Includes cover and gasket

Specifications

Diameter: 1 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1/2 in