3/4" GEB Outlet Body, T Type, Aluminum

Item #: 1146908

Cat #: GEBT-2

UPC: 783936114781

$ 317.67 EA
Company wide:
0 in stock
KIL GEBT-2 GEB OUTLET BODY 3/

Overview

KIL GEBT-2 GEB OUTLET BODY 3/
Also known as: 783936114781, GEBT-2, KILGEBT2

Features & Benefits

  • Suitable for NEMA 4X applications
  • Integral mounting lugs
  • Green ground screw standard
  • External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling
  • Taper threaded hubs provide ground continuity
  • External threaded body for additional wiring room
  • Includes cover and gasket

Specifications

Hub Diameter: 1 in
Number of Hubs: 3
Hub Diameter: 1 in
Number of Hubs: 3