
$ 421.64 EA
Company wide:
0
in stock
Documents & Guides
OUTLET BODY 1-1/2IN AL C-TYPE
Overview
OUTLET BODY 1-1/2IN AL C-TYPE
GE series is your go to for harsh and hazardous outlet bodies. They offer the best protection for threaded rigid conduits and aid in pulling and splicing wire. The GE series is offered in copper-free aluminum and tri-cost finish Duraloy iron with our electro-statically applied paint for the most corrosive resistance formula.
Also known as: 783936114736, GEBC-5, KILGEBC5
Features & Benefits
- Suitable for NEMA 4X applications
- Integral mounting lugs
- Green ground screw standard
- External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling
- Taper threaded hubs provide ground continuity
- External threaded body for additional wiring room
- Includes cover and gasket
Specifications
| Type: | Type C |
| Material: | Aluminum |
| Number of Hubs: | 2 |
| Hub Diameter: | 1 1/2 in |
| Type: | Type C |
| Number of Hubs: | 2 |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |