Operator Body, GCS Series, Style 1, Aluminum

Item #: 1146880

Cat #: GCS-16

UPC: 783936205434

$ 1028.91 EA
Company wide:
0 in stock
Documents & Guides
GCS Series - Aluminum Operator Body - Three Drilled And Tapped Operator Holes In Cover - Style 1

Overview

GCS Series - Aluminum Operator Body - Three Drilled And Tapped Operator Holes In Cover - Style 1
Also known as: 783936205434, GCS-16, KILGCS16

Features & Benefits

  • Device bodies and covers are cast copperfree aluminum alloy and provide a wide assortment for custom assemblies.
  • Bodies are designed for custom drilled and tapped conduit openings on all four sides and the back.
  • Ground flange joint between bolted cover and box provide required flame path.
  • GO Short Style Push button, selector switches and pilot light operator bodies are copper-free aluminum.
  • Operating shaft in both push buttons and selector switches are stainless steel.
  • Open space between gangs for easy wiring from one cover to another.
  • Contact blocks are rated heavy duty, 600 VAC max.
  • Internal ground screw.
  • N/A

Specifications

No Specifications Available