KIL GCBB-15Q2 LOAD CENTER 2P

Item #: 1146864

Cat #: GCBB-15Q2

UPC: 783936205038

$ 2289.71 EA
Company wide:
0 in stock
Documents & Guides
GCBB Series - Aluminum Feed-Thru Circuit Breaker Load Center With Cutler-Hammer Circuit Breaker - 15A Trip Quicklag - One 2-Pole -120/240VAC - Hub Size 3/4 In-14 NPT

Overview

GCBB Series - Aluminum Feed-Thru Circuit Breaker Load Center With Cutler-Hammer Circuit Breaker - 15A Trip Quicklag - One 2-Pole -120/240VAC - Hub Size 3/4 In-14 NPT
Also known as: 783936205038, GCBB-15Q2, KILGCBB15Q2

Features & Benefits

  • Compact rectangular enclosure with threaded cover allows easy access.
  • Provided with two 3/4"-14 NPT drilled and tapped conduit openings, one top and two bottom.
  • Eaton (Cutler-Hammer) Type QC Quicklag Circuit Breakers (These assemblies include the breaker as indicated).
  • Push pull handle mechanism operates circuit breakers.
  • Handle mechanism supplied as standard with "Lockout" in OFF position.
  • Enclosures are made from copper free cast aluminum alloy (less than 4/10 of 1%).
  • Special combinations of breaker amperage are available, consult factory for details.

Specifications

No Specifications Available