$ 1221.54 EA
Company wide:
0
in stock
Documents & Guides
XSD/XSX/FXSD/FXSX Series - FXSD Single Gang Aluminum Manual Motor Starting Switch - 2 Pole Single Phase - Feed-Thru - Hub Size 3/4 In
Overview
XSD/XSX/FXSD/FXSX Series - FXSD Single Gang Aluminum Manual Motor Starting Switch - 2 Pole Single Phase - Feed-Thru - Hub Size 3/4 In
Also known as: 783936197388, FXSD52, KILFXSD52
Features & Benefits
- Motor running protection when overload heaters are used.
- Factory Sealed so no external seals are required.
- Type 3 (raintight) rated.
- Enclosures are cast copper-free aluminum alloy.
- Operating shaft is stainless steel.
- Multiple gang assemblies available in combination with pilot lights, pushbuttons and switches on request.
- Ground flange joint between bolted cover and box provide required flame path.
- Provisions for padlocking switch in either “ON” or ”OFF” position is standard.
- N/A
Specifications
No Specifications Available