16 AWG Bare Stranded Copper, 500'

Item #: 1146751

Cat #: 29-500

UPC: 808475029881

Company wide:
0 in stock
Documents & Guides
16 AWG 29 Strand Bare Copper, 500 Foot Coil

Overview

16 AWG 29 Strand Bare Copper, 500 Foot Coil

Class I conductors interconnect and carry current between strike termination devices and grounding electrodes on structures less than 75' in height.

Also known as: 808475029881, 29-500, HLP29500

Specifications

Length: 500 ft
Material: Copper
Gauge: 16 AWG
Stranding: Stranded
Length: 500 ft
Gauge: 16 AWG
Material: Copper
Stranding: Stranded