16 AWG MTW, Green w/ Yellow, 1000'

Item #: 1146319

Cat #: 16MTWSTRGREYEL1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 1000' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 1000' Reel.
Also known as: 16MTWSTRGREYEL1000

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Conductors: 1
Stranding: Stranded