Troffer LED Module, 2' x 4'

Item #: 1145962

Cat #: 24CZ-LD5-40-UNV-L840-CD1SWPD1U

UPC: 080083809080

Company wide:
0 in stock
Documents & Guides
Troffer LED Module, 2' x 4', 4043 Lumens, 29W. Integrated Sensing System: WaveLinx Wireless Integrated Sensor

Overview

Troffer LED Module, 2' x 4', 4043 Lumens, 29W. Integrated Sensing System: WaveLinx Wireless Integrated Sensor
Also known as: 080083809080, 24CZ-LD5-40-UNV-L840-CD1SWPD1U, MET24CZLD54040SWPD

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4000
Wattage: 29
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED