Grounding Busbar Kit, w/Hardware, 1/4" H x 2" W x 12" L, Copper

Item #: 1145177

Cat #: GBI14212TGBKT

UPC: 808475039040

$ 360.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Grounding Busbar Kit, Telecommunications Style, with Hardware, 1/4 Inch Height x 2 Inch Width x 12 Inch Length, Copper

Overview

Grounding Busbar Kit, Telecommunications Style, with Hardware, 1/4 Inch Height x 2 Inch Width x 12 Inch Length, Copper
Also known as: 808475039040, GBI14212TGBKT, HLPGBI14212TGBKT

Specifications

Length: 12 in
Material: Copper
Length: 12 in
Material: Copper