HLP 2-7 2 AWG 7 STD CU BAREP

Item #: 1144752

Cat #: 2-7

UPC: 808475029898

Company wide:
0 in stock
Documents & Guides
No Documents Available
HLP 2-7 2 AWG 7 STD CU BAREP

Overview

HLP 2-7 2 AWG 7 STD CU BAREP

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 808475029898, 2-7, HLP27

Specifications

Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 2 AWG
Conductors: 1