50ft - 29x16 Cu LP Conductor

Item #: 1144751

Cat #: 2950COIL

UPC: 808475029874

Company wide:
0 in stock
Documents & Guides
No Documents Available
50FT - 29X16 CU LP CONDUCTOR

Overview

50FT - 29X16 CU LP CONDUCTOR

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 808475029874, 2950COIL, HLP2950COIL

Specifications

Material: Copper
Length: 50 ft
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 50 ft
Gauge: 16 AWG