Diamondshield FG Enclosure, Hinged SC, 18x16x10

Item #: 1144388

Cat #: DS181610HW

UPC: 785928908651

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928908651, DS181610HW, STBDS181610HW

Specifications

Depth: 10 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Depth: 10 in
Height: 18 in
Width: 16 in
Color: Gray
Material: Fiberglass