Flexible Gate Jumper, 2/0 AWG, 24"

Item #: 1143990

Cat #: GJX2/024

UPC: 808475011763

$ 67.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Flexible Gate Jumper, 2/0 AWG, Length: 24 Inch

Overview

Flexible Gate Jumper, 2/0 AWG, Length: 24 Inch
Also known as: 808475011763, GJX2/024, HLPGJX2024

Specifications

Length: 24 in
Allowable Gauge Range: 2/0
Length: 24 in
Allowable Gauge Range: 2/0