
$ 40.69 EA
Company wide:
0
in stock
Documents & Guides
Porta-Pack« Wire Marker Book Refill - Repositionable Vinyl Cloth, Legend A to Z, 0 to 15, Plus Sign, Minus Sign, Forward Slash. Brand Name: Brady«. Type: Wire Marker. Special Features: Consecutive Numbers, Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: A to Z, 0 to 15, +, - , /. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 IN. Background Color: White. Legend Color: Black. Markers Per Page: 45. Number Of Pages: 10. Label/Media Format: Die-Cut in Book Format. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 31262.
Overview
Porta-Pack« Wire Marker Book Refill - Repositionable Vinyl Cloth, Legend A to Z, 0 to 15, Plus Sign, Minus Sign, Forward Slash. Brand Name: Brady«. Type: Wire Marker. Special Features: Consecutive Numbers, Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: A to Z, 0 to 15, +, - , /. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 IN. Background Color: White. Legend Color: Black. Markers Per Page: 45. Number Of Pages: 10. Label/Media Format: Die-Cut in Book Format. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 31262.
These refill pages are for use in Porta-Pack® wire marker books, which are slim, lightweight, and easy to carry so you can always have the wire markers you need on hand.
Also known as: 662820312628, PWM-A-Z,0-15, BRAPWMAZ015
Specifications
| Type: | Wire Marker |
| Type: | Wire Marker |