LED Wallpack 26W Cool Bronze And 277V Pc

Item #: 1143375

Cat #: WPLED26PC2

UPC: 019813157030

Company wide:
0 in stock
Documents & Guides
Wall Packs 3851 Lumens Wpled 26W 277V Photocell Bronze

Overview

Wall Packs 3851 Lumens Wpled 26W 277V Photocell Bronze
Also known as: 019813157030, WPLED26PC2, RABWPLED26PC2

Specifications

Type: Wallpack
Wattage: 26
Color Temperature: 5000 (Bright White)
Volts AC: 277, 240, 208
Color: Bronze
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 26
Volts AC: 277, 240, 208
Light Technology: LED