6M Right Angle Polarized Sensor

Item #: 1143363

Cat #: Q40RW3LPQ3

UPC:

Company wide:
2 in stock
Documents & Guides
EZ-BEAM Q40 Series Harsh Environment Right Angle Polarized Sensor, Range: 6 Meters, Input: 20 - 250 VAC, Sensing Beam: Visible Red,

Overview

EZ-BEAM Q40 Series Harsh Environment Right Angle Polarized Sensor, Range: 6 Meters, Input: 20 - 250 VAC, Sensing Beam: Visible Red,
Also known as: Q40RW3LPQ3, BANQ40RW3LPQ3

Specifications

Color: Red, Yellow
Type: Polarized Retroreflective
Material: Thermoplastic
IP/NEMA Rating: IP69K
Light Technology: LED
Volts AC Range: 20 - 250
Color: Red, Yellow
Material: Thermoplastic
Light Technology: LED
Type: Polarized Retroreflective
IP/NEMA Rating: IP69K
Volts AC Range: 20 - 250