LED Downlight, 5", 1000 Lumen, 120-277V

Item #: 1143344

Cat #: L5RAZ10UVA

UPC: 662057941691

Call for price
Company wide:
0 in stock
Documents & Guides
LED Downlight, 5", 1000 Lumen, 120-277 Volt, 0-10V Dimming, New Construction w/ Screws

Overview

LED Downlight, 5", 1000 Lumen, 120-277 Volt, 0-10V Dimming, New Construction w/ Screws
LyteCaster LED Downlights are ideal general purpose downlighting solution, providing comfortable, quality light.
Also known as: 662057941691, L5RAZ10UVA, LOLL5RAZ10UVA

Specifications

Lumens: 1000
Mounting: Recessed
Diameter: 5 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1000
Diameter: 5 in
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)