30W HID Retrofit LED Fixture Kit, 50K

Item #: 1143279

Cat #: RPT-LEDBLOCK-65L-750-G3-10VDIM

UPC: 844006010089

Company wide:
0 in stock
Documents & Guides
LED Block G3, High Power LED Retrofit Module, 65 Luminous Flux, 750 CRI/CCT (70+ CRI/5000K Color Temperature)

Overview

LED Block G3, High Power LED Retrofit Module, 65 Luminous Flux, 750 CRI/CCT (70+ CRI/5000K Color Temperature)

The LEDBLOCK is a patented extruded aluminum design that replaces HID, HPS, or MH lamps. The installation bracket of the LEDBLOCK G3 comes partially assembled for a quick and easy installation. The innovative mounting brackets allow for a virtually unlimited amount mounting styles. The LEDBLOCK G3 can be mounted in either vertical or horizontal configuration.

Also known as: 844006010089, RPT-LEDBLOCK-65L-750-G3-10VDIM, LGDRPTLEDBLOCK65L7

Specifications

Color Rendering Index (CRI): 70
Type: Retrofit
Wattage: 30
Lumens: 5100
Material: Plastic
Light Technology: LED
Color Rendering Index (CRI): 70
Wattage: 30
Material: Plastic
Type: Retrofit
Lumens: 5100
Light Technology: LED