
SLIM 6" SQUARE 900 LM 27K 80CRI 120V AL TRIAC WET
Item #: 1142918
Cat #: S6S827K10AL
UPC: 662057988856
Company wide:
0
in stock
Documents & Guides
SLIM 6" SQUARE 900 LM 27K 80CRI 120V AL TRIAC WET
Overview
SLIM 6" SQUARE 900 LM 27K 80CRI 120V AL TRIAC WET
Also known as: 662057988856, S6S827K10AL, LOLS6S827K10AL
Specifications
No Specifications Available