Wall Mount Enclosure, Single Door, NEMA 4, 20 x 20 x 10"

Item #: 1142239

Cat #: WM202010NC

UPC: 639889855632

$ 345.76 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 20 x 20 x 10 Inch, Carbon Steel/Gray Finish

Overview

Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 20 x 20 x 10 Inch, Carbon Steel/Gray Finish

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.

Also known as: 639889855632, WM202010NC, RIT8018963

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel