BROAN SB02300774 MR16 20W 12V HALOG

Item #: 1140013

Cat #: SB02300774

UPC: 026715207589

Company wide:
0 in stock
Documents & Guides
No Documents Available
BRN SB02300774 MR16 20W 12V H

Overview

BRN SB02300774 MR16 20W 12V H
Also known as: 026715207589, SB02300774, BRNSB02300774

Specifications

No Specifications Available