F902GFCI Prog Thermostat

Item #: 1139447

Cat #: F902GFCI

UPC: 093319307588

Company wide:
0 in stock
Documents & Guides
Electronic Programmable Floor Stat, 15 Amp, 5mA120/208/240V, GFCI

Overview

Electronic Programmable Floor Stat, 15 Amp, 5mA120/208/240V, GFCI

King’s ClearTouch F902GFC has been designed for floor heating applications, combining user-friendly touch sensitive buttons with a sleek modern design, and the safety of GFCI protection. Offering simple control of a room’s floor heat temperature. The built-in Ground Fault Circuit Interrupt (GFCI) provides worry-free operation and includes a floor sensor. Required for Floor Heat Applications. ClearTouch’s electronic sensing, provides highly accurate temperature control (±1°F, ±0.5°C), saving up to 15% on your heating costs.Specifically designed for radiant floor heating systems installed in bathrooms and kitchens. Compatible with the F912GFCI Slave Relay. Dual Voltage – 120V or 240V. Double pole: Max 15 Amps. Floor and Ambient Air Sensing. Built-In GFCI and Floor Sensor Included. 7 Day Programmable. Modern Design with Clear Acrylic Panel. Touch Sensitive Buttons. Large LCD Display with Blue Backlight. Temperature Lock Feature: Set a Min and Max Temp Limit. System On/Standby switch. Can be used with F912RELAY (purchased separately) to control up to 10 thermostats from one master location. 1-Year Limited Warranty

Also known as: 093319307588, F902GFCI, KNGF902GFCI

Specifications

Type: Programmable, Thermostat
Amps: 15
Type: Programmable, Thermostat
Amps: 15