Fan Assembly, 1.9A, 100 CFM

Item #: 1138107

Cat #: S97017704

UPC: 026715185122

$ 99.80 EA
Company wide:
0 in stock
Documents & Guides
Fan Power Assembly, 1.9 Amps, 100 CFM, 5.0 Sones, Used with 751 Ventilation Fan

Overview

Fan Power Assembly, 1.9 Amps, 100 CFM, 5.0 Sones, Used with 751 Ventilation Fan
Also known as: 026715185122, S97017704, BRNS97017704

Specifications

CFM: 100
Amps: 1.900
CFM: 100
Amps: 1.900