KIL FXCS-2B4-U BOX CVR 2PB 3/

Item #: 1137588

Cat #: FXCS-2B4-U

UPC: 783936201184

$ 1158.83 EA
Company wide:
0 in stock
FXCS Series - Aluminum Dead-End Momentary Contact Double Push Button Control Station - Factory Sealed - Red And Green Buttons With "Start"Nameplates - Hub Size 3/4 Inch - 2NO/2NC Contact Rating

Overview

FXCS Series - Aluminum Dead-End Momentary Contact Double Push Button Control Station - Factory Sealed - Red And Green Buttons With "Start"Nameplates - Hub Size 3/4 Inch - 2NO/2NC Contact Rating
Also known as: 783936201184, FXCS-2B4-U, KILFXCS2B4U

Features & Benefits

  • Eliminates external sealing requirements.
  • Lower installation cost.
  • NEMA 3 weatherproof.
  • Color coded wiring with more wiring space for easier field installation.
  • Stainless steel captive screws for cover assembly.
  • Lockout accessory available must be factory installed.
  • Ground boss for grounding in the splice box.
  • Device bodies and covers are copper-free cast aluminum alloy.
  • Push button, selector switches and pilot light bodies are copper-free aluminum.

Specifications

No Specifications Available