This product has been discontinued.

Cable Tie Mount, Adh., 1.00" (25.4mm), W
Item #: 1137489
Cat #: PAM100NY-A-C
UPC: 074983445684
Company wide:
0
in stock
Discontinued
Documents & Guides
4-Way Adhesive Backed Cable Tie Mount, .75" (19.1mm), White.
Overview
4-Way Adhesive Backed Cable Tie Mount, .75" (19.1mm), White.
Also known as: 074983445684, PAM100NY-A-C, PDTPAM100NYAC
Specifications
| Width: | 1 in |
| Color: | White |
| Material: | Nylon |
| Width: | 1 in |
| Material: | Nylon |
| Color: | White |