Pin Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 1137401
Cat #: EV14-P47B-L
UPC: 074983281619
$ 0.29 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Vinyl Insulated, 16 - 14 AWG, 0.49" Pin Length

Overview

Pin Terminal, Vinyl Insulated, 16 - 14 AWG, 0.49" Pin Length
Also known as: 074983281619, EV14-P47B-L, PDTEV14P47BL

Specifications

Color: Blue
Material: Vinyl
Length: 0.490 in
Allowable Gauge Range: 16 - 14
Color: Blue
Length: 0.490 in
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)