Stronghold Ring Terminal, vinyl insulate

Item #: 1137326

Cat #: EV10-8RB-Q

UPC: 074983281831

$ 0.60 EA
Company wide:
6,524 in stock
Documents & Guides
StrongHold™ Ring Terminal, vinyl insulated, 12 - 10 AWG, #8 Stud Size.

Overview

StrongHold™ Ring Terminal, vinyl insulated, 12 - 10 AWG, #8 Stud Size.

Panduit's vinyl insulated ring terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The ring tongue design assures a secure connection in high vibration applications. 

Also known as: 074983281831, EV10-8RB-Q, PDTEV108RBQ

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: #8