Stronghold Ring Terminal, vinyl insulate

Item #: 1137318

Cat #: EV10-6RB-Q

UPC: 074983281824

$ 0.21 EA
Company wide:
7,650 in stock
Documents & Guides
StrongHold™ Ring Terminal, vinyl insulated, 12 - 10 AWG, #6 Stud Size.

Overview

StrongHold™ Ring Terminal, vinyl insulated, 12 - 10 AWG, #6 Stud Size.

Panduit's vinyl insulated ring terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The ring tongue design assures a secure connection in high vibration applications. 

Also known as: 074983281824, EV10-6RB-Q, PDTEV106RBQ

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: #6