StrongHold Quick Splice, Vinyl Insulated

Item #: 1137258
Cat #: EQSP14-Q
UPC: 613056341913
$ 0.37 EA
Company wide:
0 in stock
Documents & Guides
StrongHold™ Quick Splice, Vinyl Insulated, 16 - 14 AWG

Overview

StrongHold™ Quick Splice, Vinyl Insulated, 16 - 14 AWG
Also known as: 613056341913, EQSP14-Q, PDTEQSP14Q

Specifications

Material: Vinyl
Allowable Gauge Range: 16 - 14
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)