StrongHold™ Male Disconnect, Vinyl Barrel Insulated

Item #: 1137238

Cat #: EDV18-250M-L

UPC: 074983281589

$ 0.26 EA
Company wide:
16,700 in stock
Documents & Guides
StrongHold™ Male Disconnect, Vinyl Barrel Insulated, 22 - 18 AWG, Red, .250 x .032 Tab Size

Overview

StrongHold™ Male Disconnect, Vinyl Barrel Insulated, 22 - 18 AWG, Red, .250 x .032 Tab Size

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983281589, EDV18-250M-L, PDTEDV18250ML

Specifications

Gender: Male
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl
Color: Red
Allowable Gauge Range: 22 - 18