3/4"Iron, FDCC Type DeepDevice Box

Item #: 1136812

Cat #: FDCC-2M

UPC: 783936048680

$ 136.31 EA
Company wide:
0 in stock
Documents & Guides
3/4"Iron, FDCC Type DeepDevice Box, 7.75 in x 3.5 in x 3.5 in

Overview

3/4"Iron, FDCC Type DeepDevice Box, 7.75 in x 3.5 in x 3.5 in

F series device boxes accommodate wiring devices and provides opening to splice, tap or pull conductors. It provides access to conductors for maintenance and future system changes. Suitable for use in wet locations when used with gasket covers. All devices are offered in our copper-free aluminum with electro-statically applied powder coating. Some devices are configured for our tri-coat protected iron.

Also known as: 783936048680, FDCC-2M, KILFDCC2M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Material: Malleable Iron
Size: 3/4 in
Material: Malleable Iron
Size: 3/4 in