GFCI Outlet, 20A, 125V, Tamper-Resistant, Self-Test

Item #: 1136810

Cat #: AGFTR2202-M4

UPC: 78500705263

$ 98.44 EA
Company wide:
0 in stock
Documents & Guides
GFCI Outlet, 20 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, Magnesium

Overview

GFCI Outlet, 20 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, Magnesium

The new adorne Self-Test GFCI receptacle with SafeLock Protection conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Also known as: 78500705263, AGFTR2202-M4, PASAGFTR2202M4

Specifications

Amps: 20
Volts AC: 125
Color: Magnesium
Amps: 20
Color: Magnesium
Volts AC: 125

Customer Reviews

No reviews for this product
(0)