HID 400W 240V High Pressure Sodium Housing Globe and Globe

Item #: 1136794

Cat #: EZS408

UPC: 783936142197

Company wide:
0 in stock
Documents & Guides
KIL EZS408 HID 400W 240V HPS

Overview

KIL EZS408 HID 400W 240V HPS
Also known as: 783936142197, EZS408, KILEZS408

Specifications

No Specifications Available