
HID 400W 480V High Pressure Sodium 1" Ceiling Mount
Item #: 1136791
Cat #: EZS405X3
UPC: 783936147550
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EZS405X3 HID 400W 480V HP
Overview
KIL EZS405X3 HID 400W 480V HP
Also known as: 783936147550, EZS405X3, KILEZS405X3
Specifications
No Specifications Available