HID 400W 480V High Pressure Sodium 3/4" Ceiling Mount

Item #: 1136789

Cat #: EZS405X2

UPC: 783936147543

Company wide:
0 in stock
Documents & Guides
KIL EZS405X2 HID 400W 480V HP

Overview

KIL EZS405X2 HID 400W 480V HP
Also known as: 783936147543, EZS405X2, KILEZS405X2

Specifications

No Specifications Available