HID 400W 480V High Pressure Sodium 1-1/2" Stanchion Mount

Item #: 1136787

Cat #: EZS405D5

UPC: 783936147536

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS405D5 HID 400W 480V HP

Overview

KIL EZS405D5 HID 400W 480V HP
Also known as: 783936147536, EZS405D5, KILEZS405D5

Specifications

No Specifications Available