HID 400W 480V High Pressure Sodium 1-1/4"Stanchion Mount with Guard

Item #: 1136786

Cat #: EZS405D4G

UPC: 783936141626

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS405D4G HID 400W 480V H

Overview

KIL EZS405D4G HID 400W 480V H
Also known as: 783936141626, EZS405D4G, KILEZS405D4G

Specifications

No Specifications Available