HID 400W 480V High Pressure Sodium 1-1/4"Stanchion Mount

Item #: 1136785

Cat #: EZS405D4

UPC: 783936147529

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS405D4 HID 400W 480V HP

Overview

KIL EZS405D4 HID 400W 480V HP
Also known as: 783936147529, EZS405D4, KILEZS405D4

Specifications

No Specifications Available