
HID 400W 480V High Pressure Sodium 1" Wall Mount
Item #: 1136782
Cat #: EZS405B3
UPC: 783936147512
Company wide:
0
in stock
Documents & Guides
KIL EZS405B3 HID 400W 480V HP
Overview
KIL EZS405B3 HID 400W 480V HP
Also known as: 783936147512, EZS405B3, KILEZS405B3
Specifications
No Specifications Available