
HID 400W 480V High Pressure Sodium 1" Pendant with Guard
Item #: 1136776
Cat #: EZS405A3G
UPC: 783936140193
Company wide:
0
in stock
Documents & Guides
KIL EZS405A3G HID 400W 480V H
Overview
KIL EZS405A3G HID 400W 480V H
Also known as: 783936140193, EZS405A3G, KILEZS405A3G
Specifications
No Specifications Available