
HID 400W 480V High Pressure Sodium 1" Pendant
Item #: 1136774
Cat #: EZS405A3
UPC: 783936147499
Company wide:
0
in stock
Documents & Guides
KIL EZS405A3 HID 400W 480V HP
Overview
KIL EZS405A3 HID 400W 480V HP
Also known as: 783936147499, EZS405A3, KILEZS405A3
Specifications
No Specifications Available