HID 400W 480V High Pressure Sodium 3/4" Pendant

Item #: 1136769

Cat #: EZS405A2

UPC: 783936147482

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS405A2 HID 400W 480V HP

Overview

KIL EZS405A2 HID 400W 480V HP
Also known as: 783936147482, EZS405A2, KILEZS405A2

Specifications

No Specifications Available