HID 400W 480V High Pressure Sodium Housing Globe and Globe

Item #: 1136767

Cat #: EZS405

UPC: 783936142173

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS405 HID 400W 480V HPS

Overview

KIL EZS405 HID 400W 480V HPS
Also known as: 783936142173, EZS405, KILEZS405

Specifications

No Specifications Available