HID 400W Quadri-Volt High Pressure Sodium 1" Ceiling Mount with Guard

Item #: 1136765

Cat #: EZS400X3G

UPC: 783936140650

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS400X3G HID 400W QUAD H

Overview

KIL EZS400X3G HID 400W QUAD H
Also known as: 783936140650, EZS400X3G, KILEZS400X3G

Specifications

No Specifications Available