HID 400W Quadri-Volt High Pressure Sodium 1" Wall Mount with Guard

Item #: 1136742

Cat #: EZS400B3G

UPC: 783936141138

Company wide:
0 in stock
Documents & Guides
KIL EZS400B3G HID 400W QUAD H

Overview

KIL EZS400B3G HID 400W QUAD H
Also known as: 783936141138, EZS400B3G, KILEZS400B3G

Specifications

No Specifications Available