HID 400W Quadri-Volt High Pressure Sodium 1" Wall Mount

Item #: 1136738

Cat #: EZS400B3

UPC: 783936147437

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS400B3 HID 400W QUAD HP

Overview

KIL EZS400B3 HID 400W QUAD HP
Also known as: 783936147437, EZS400B3, KILEZS400B3

Specifications

No Specifications Available